SNDWAY Self Leveling 12 Lines Green Laser 360 Derajat
#Grup produk P106779695
Spesifikasi
Range (m) | 20 |
---|---|
Accuracy (mm/m) | ±3/10 |
Lines | 12 Lines |
Laser Color | Green |
Size (mm) | 87X111X113 |
Power Supply (mAh) | Rechargeable 5200 |
Baterai Rechargeable (mAh) | 5200 (capable of 4 hours of full operation) |
Body | IP54 |
Working Distance (line) (m) | 30 |
Working Distance (with detector) (m) | 50 |
Working Temperature (°C) | 10-50 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan