Spesifikasi
| Working Area Dimensions (WxDxH) (mm) | 870x510x600 |
|---|---|
| Overall Dimensions (WxDxH) (mm) | 1020x745x1815 |
| Clean Grade | Grade 100 (209 E U.S. Federal) |
| Number of Bacteria (per utensil hour) | ≤0.5 (90mm utensil) |
| Noise (dB) | ≤62 |
| Power (V/Hz) | 220/50 |
| Fluorescent/UV Lamp Spesifications and Quantity (Wxpc) | 20x1/20x1 |
| HEPA Filter Size and Quantity | 865x600x38x1pc/865x484x38x1pc |
| Illumination (Lx) | ≥300 |
| Operator | One person |
| Shell Material | Colored Steel Plate |
| Wind Speed (m/s) | 0.25-0.45 (fast and slow, 2speeds) |
| Working Table Material | SUS304 Brushed Stainless Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Working Principle
First, the air is inhaled through the fan and then filtered by the HEPA filter throughthe static pressure box. After that the filtered clean air is sent out in the state ofvertical or horizontal air flow, so that the operation area continues to reach the100-level cleanliness under the control of clean air and to ensure the productionof environmental cleanliness requirements.
Application Range
The vertical flow clean bench is noisy than horizontal clean bench because its fanis installed at the top. The wind blowing vertically so it is often used in medicalengineering to ensure the operator’s health.Vertical laminar flow clean bench is widely used in areas requiring partial cleaning,laboratories, biopharmaceuticals, optoelectronics, microelectronics, hard diskmanufacturing and other fields.
Horizontal flow work bench noise is compared small, so it is usually used in electronicindustry, which has little effect to health.Horizontal laminar flow is widely used in electronics, national defense, precisioninstruments, meters, pharmaceutical industries, etc.
Characteristics
1. Adopt Arbitrary positioning sliding door system
2. The shell is made of colored steel plate, and the working table is SUS304 brushedstainless steel, which is corrosion resistant and easy to clean
3. Lighting and sterilization system safety interlock
4. Digital explicit liquid crystal control panel. Three stages wind speed(fast, mediumand slow ). Except SW-CJ-1D and SW-CJ-1G which only has two stages of windspeed.
5. Vertical quasi-closed table, air curtain stroke of downdraft in the operation room,which can effectively prevent external gas input to keep the operation area clean
6.Equipped with HEPA filter. With primary filter for preliminary filtration, which caneffectively extend the life span of HEPA filter
7. Though both vertical and horizontal air flow are available, you can only choose touse vertical air flow or horizontal at a time.
First, the air is inhaled through the fan and then filtered by the HEPA filter throughthe static pressure box. After that the filtered clean air is sent out in the state ofvertical or horizontal air flow, so that the operation area continues to reach the100-level cleanliness under the control of clean air and to ensure the productionof environmental cleanliness requirements.
Application Range
The vertical flow clean bench is noisy than horizontal clean bench because its fanis installed at the top. The wind blowing vertically so it is often used in medicalengineering to ensure the operator’s health.Vertical laminar flow clean bench is widely used in areas requiring partial cleaning,laboratories, biopharmaceuticals, optoelectronics, microelectronics, hard diskmanufacturing and other fields.
Horizontal flow work bench noise is compared small, so it is usually used in electronicindustry, which has little effect to health.Horizontal laminar flow is widely used in electronics, national defense, precisioninstruments, meters, pharmaceutical industries, etc.
Characteristics
1. Adopt Arbitrary positioning sliding door system
2. The shell is made of colored steel plate, and the working table is SUS304 brushedstainless steel, which is corrosion resistant and easy to clean
3. Lighting and sterilization system safety interlock
4. Digital explicit liquid crystal control panel. Three stages wind speed(fast, mediumand slow ). Except SW-CJ-1D and SW-CJ-1G which only has two stages of windspeed.
5. Vertical quasi-closed table, air curtain stroke of downdraft in the operation room,which can effectively prevent external gas input to keep the operation area clean
6.Equipped with HEPA filter. With primary filter for preliminary filtration, which caneffectively extend the life span of HEPA filter
7. Though both vertical and horizontal air flow are available, you can only choose touse vertical air flow or horizontal at a time.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
