PEAK Wide Stand Microscope
#Grup produk P106585032
Spesifikasi
Width (mm) | 63 |
---|---|
Lens | optical glass |
Magnification (times) | 20 |
Effective field of view (mm) | 7.20 |
Minimum Scale (mm) | 0.10 |
Height (mm) | 172 |
Power Supply | AAA batteries x 2 (sold separately) |
Measuring Range (mm) | 6.0 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
A desktop measuring microscope that is compact and highly portable.
Built-in scale type.
The field of view can be expanded by using a high resolution lens.
With penlight illumination.
Surface shape inspection.
Built-in scale type.
The field of view can be expanded by using a high resolution lens.
With penlight illumination.
Surface shape inspection.
Feature
It is a compact and highly portable tabletop measuring microscope.It is a built-in scale type.
The high-resolution lens allows you to expand the field of view compared to conventional lenses.
Comes with LED penlight lighting.
Ulasan Produk
Tidak ada ulasan