Spesifikasi
| Minimum Temperature Display (°C) | 0.1 / 1 |
|---|---|
| Measurement Temperature Range (°C) | -50 to 1200 |
| Battery Life | Approximately 1 year (when used for 4 minutes a day) |
| Display Temperature Range (°C) | -60 to 1200 |
| Accessories | 1 K thermocouple sensor (equivalent to AD-1214), battery (for monitor), instruction manual |
| Power Supply | Coin-type lithium battery (CR2032) x 1 (included) |
| Dimensions (mm) | 42x21x78 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
With auto power OFF function (can be released).With automatic zero point adjustment function.
A K thermocouple temperature sensor (1 AD-1214 equivalent) is included. (Measurement range 200 ° C)
An optional K thermocouple temperature sensor can be used. (AD-1214 / 1215/1217/1218/1219)
K type thermocouple sensor can be connected (K thermocouple sensor is a JIS standard general-purpose temperature sensor).
Ulasan Produk
Tidak ada ulasan




















































































































































