SK Pillars Catch Neo
#Grup produk P106573329
Spesifikasi
Material | ABS resin |
---|---|
Detection Depth (mm) | Up to 35 |
Included Accessories | Protective sticker for sticking stabilizer, 2 replacement needles, needle case |
Thickness (mm) | 22 |
Overall Length (mm) | 160 |
Overall Width (mm) | 29 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is easy and reliable to find the base of the wall.
[Maximum detection depth 35mm] The maximum detection depth of 35mm has been realized so that it can be detected even when two plasterboards are bonded together by specifying a fire prevention structure such as an apartment.
[Equipped with a memory ring that shows the wall thickness at a glance] The memory ring remembers the thickness of the wall even after the needle is pulled out of the wall. Since the thickness can be seen at a glance, it is easy to select the nail to be driven.
[Fluorine coating detection needle] Friction is reduced by applying fluorine coating to the detection needle. The needle can be inserted and removed smoothly even at a maximum detection depth of 35 mm. Prevents rust from moving to the finish.
[A tip stabilizer that prevents the needle from bending] The stabilizer at the tip keeps the needle and the wall at a right angle to prevent the needle from bending. Use the attached protective sticker depending on the application.
With heaton rotation that makes it easy to turn heaton.
When attaching hooks, curtain rails, shelf boards, etc.
[Maximum detection depth 35mm] The maximum detection depth of 35mm has been realized so that it can be detected even when two plasterboards are bonded together by specifying a fire prevention structure such as an apartment.
[Equipped with a memory ring that shows the wall thickness at a glance] The memory ring remembers the thickness of the wall even after the needle is pulled out of the wall. Since the thickness can be seen at a glance, it is easy to select the nail to be driven.
[Fluorine coating detection needle] Friction is reduced by applying fluorine coating to the detection needle. The needle can be inserted and removed smoothly even at a maximum detection depth of 35 mm. Prevents rust from moving to the finish.
[A tip stabilizer that prevents the needle from bending] The stabilizer at the tip keeps the needle and the wall at a right angle to prevent the needle from bending. Use the attached protective sticker depending on the application.
With heaton rotation that makes it easy to turn heaton.
When attaching hooks, curtain rails, shelf boards, etc.
Feature
Comes with a stabilizer that does not easily break when the needle is inserted.Comes with a memory ring that can detect the depth.
It has a fluorine coating so that the needle can be easily inserted and removed.
Ulasan Produk
Tidak ada ulasan