SK Flexible Light With Magnet
#Grup produk P106568576
Spesifikasi
Overall Length (mm) | 450 |
---|---|
Mirror Size (Φmm) | 38 |
Mirror Shape | Round |
Magnet attraction | Tip 0.5N, base 10N |
Power Supply | LR-44 button batteryx3 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Comes with a bright and easy-to-see LED light.With magnets on the base and tip.
The mirror can be removed.
It can also be used as a pickup tool.
It can be used as an inspection mirror with a light by attaching a mirror.
You can work with both hands by adsorbing it on the steel surface.
Ulasan Produk
Tidak ada ulasan