AND Multimeter Digital High-Resolution, High-Performance Temperature Measurement (Multitester)
#Grup produk P106567072
Spesifikasi
DC Voltage (V) | 1000 |
---|---|
AC Voltage (V) | 750 |
Alternating Current (A) | 10 |
Maximum Display | 39999 counts |
Range | 4/40/400 / 1000V (DC voltage) |
Direct Current (A) | 10 |
Power Supply | Stacked 9V battery (6F22) x 1 (included) |
Dimensions (mm) | 85x45x175 |
Resistance (ohm) | 40M |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Relative value measurement, maximum / minimum value memory, data hold, auto range switching, high resolution, high-performance digital multimeter.Comes with a temperature measurement function (K type thermocouple).
High resolution 39999 counts.
Ulasan Produk
Tidak ada ulasan