Mitutoyo Digimatic Caliper (ABS) (Jangka Sorong)
#Grup produk P106566718
Sebelum PPN:
Rp6.099.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Measurement Range (mm) | 0 to 150 |
---|---|
Instrumental Error (mm) | ± 0.02 |
Minimum Display (mm) | 0.01 |
Outside jaw (mm) | 40 |
Inner jaw (mm) | 16.5 |
Protection Class | IP67 |
Power Supply | Button type silver oxide battery (SR44)x1 (included) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Achieves even and comfortable slider operation.It can be used for measurements between irregular and narrow dimensions.
It is a CE standard product.
Ulasan Produk
Tidak ada ulasan