AS Ultrasonic Cleaner
#Grup produk P106562466
Sebelum PPN:
Rp33.999.900 - Rp52.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Timer Setting (minute) | 1 to 60 (digital type) |
---|---|
Cord Length (m) | 2 |
Oscillation Frequency (kHz) | 40 |
Height (mm) | 340 |
Power Supply | Single-phase 100V |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Although it has high output, it does not consume wasteful power.The housing of the ASU series is made of polypropylene (PP), which has excellent chemical resistance.
The operation panel is an easy-to-operate upper panel system. In addition, the digital display with excellent visibility makes it easy to see.
The heater operates separately from the wash and stops at the set temperature.
Ulasan Produk
Tidak ada ulasan