KDS Digital Sensor
#Grup produk P106560361
Spesifikasi
Thickness (mm) | 32 |
---|---|
Protection Class | IP54 |
Width (mm) | 86 |
Maximum Detection Depth | 120 mm banded metal, 80 mm non-banded metal, 50 mm electric wire (110-230 V, energized), 38 mm studs |
Height (mm) | 200 |
Power Supply | Stacked 9V batteryx1 (included) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Equipped with an automatic calibration function that does not require troublesome calibration work.Detects the back of the wall with 3 color LEDs and sound.
Ulasan Produk
Tidak ada ulasan