Unior Bike Tools Y Hex Wrench

Sebelum PPN:
Rp329.900
Spesifikasi
Article Number1781/2HX
Thickness (A) (mm)122
Additional Length (C) (mm)106
Width B (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wrench is used for tightening and unscrewing screws with hex-shaped nuts.
The plastic-injected handle offers a comfortable and compact grip, which enables efficient working while the high-quality material enables long-term use of the tool.
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the model number Information"

Ulasan Produk

Tidak ada ulasan