Unior Bike Tools Y Ball End Hex Wrench

Sebelum PPN:
Rp359.900
Spesifikasi
Code Type624030
Article Number1781/2HXS
Sign HX Profile (mm)4, 5, 6
Thickness (A) (mm)122
Additional Length (C) (mm)106
Width B (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wrench is used for tightening and unscrewing screws with hex-shaped nuts.
The plastic-injected handle offers a comfortable and compact grip, which enables efficient working while the high-quality material enables long-term use of the tool.
The 1781/2HXS version features ball-end hex wrenches which are specially useful for working under angle.

Ulasan Produk

Tidak ada ulasan