Unior Bike Tools Wrench For Bottom Bracket Facing Tool Guide Bsa & Ita
#Grup produk P106553042
Spesifikasi
Code Type | 626471 |
---|---|
Article Number | 1699.5/4P |
Length (L) (mm) | 60 |
Width of Tools for Taps Guide (mm) | 4 |
Handle Material | Plastic |
Width B (mm) | 15.7 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Wrench is used to thread bottom bracket facing tool into the frame and is compatible with BSA & ITAL guides. The handle of the wrench is plastic dipped for comfort.
Ulasan Produk
Tidak ada ulasan