UNIOR Wardrobe Cabinet
#Grup produk P106552964
Sebelum PPN:
Rp15.999.900 - Rp42.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Material | Sheet Steel |
---|---|
Door Thickness (mm) | 1 |
Wardrobe Body Thickness (mm) | 0.8 |
Height (H) (mm) | 1880 |
Length (L1) (mm) | 300 |
Width B (mm) | 500 |
Width B1 (mm) | 20 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The wardrobes are powder painted to resist rusting. For additional protection the sheet steel is ecologically lacquered with cadmium and lead free colour. The wardrobe doors in bright colours fill each room with youthful atmosphere.
the body of the wardrobe is made of 0.8 mm thick high quality sheet steel
the doors are made of 1 mm thick sheet steel, reinforced against lateral torsion and bending. The doors come in six different colours (RAL 1021, RAL 3020, RAL 5010, RAL 6029, RAL 2004 and RAL 7035).
Ulasan Produk
Tidak ada ulasan