UNIOR Wall Or Bench Mount Clamp Quick Release
#Grup produk P106552946
Spesifikasi
Code Type | 627773 |
---|---|
Article Number | 1693.2Q |
Thickness (A) (mm) | 239 |
Height (H) (mm) | 313 |
Width B (mm) | 120 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Bench or wall mount option.
Intended for professional and home workshops.
Clamp can grip tubes of any shape, with diameter of minimum Ø22mm to maximum Ø60mm.
Easy accessible screw enables us, to modify the jaw opening and pressure when closed. The screw can be turned with hand, without use of any wrench.
Code 623225 article 1693.2S is wall and bench jaw with adjustable nut
Ulasan Produk
Tidak ada ulasan