Unior Bike Tools Wall Or Bench Mount Clamp Manually Adjustable
#Grup produk P106552928
Spesifikasi
Code Type | 623225 |
---|---|
Article Number | 1693.2S |
Minimum Diameter (D) (mm) | 24 |
Maximum Diameter (D) (mm) | 38 |
Thickness (A) (mm) | 239 |
Height (H) (mm) | 313 |
Width B (mm) | 120 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Bench or wall mount option.
Intended for professional and home workshops.
Suitable for tubes with diameter of min. Ø24 mm and max. Ø40 mm.
Easy accessible screw enables us, to modify the jaw opening and pressure when closed. The screw can be turned with hand, without use of any wrench.
Intended for professional and home workshops.
Suitable for tubes with diameter of min. Ø24 mm and max. Ø40 mm.
Easy accessible screw enables us, to modify the jaw opening and pressure when closed. The screw can be turned with hand, without use of any wrench.
Ulasan Produk
Tidak ada ulasan