UNIOR Universal Freewheel Remover
#Grup produk P106552867
Spesifikasi
Code Type | 623473 |
---|---|
Article Number | 1722/2BI |
Length (L) (mm) | 350 |
Thickness (A) (mm) | 88 |
Additional Length (C) (mm) | 16 |
Width B (mm) | 121 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Changing sprockets on threaded hubs can be a time consuming operation. The 1722/2BI is a unique tool for removal of different standard sprockets from a threaded hub.
How to use the tool:With Unior’s 1722/2BI you can firmly grab the complete sprocket from two sides, turn the spindle and fix firmly. The spindle and the side bushings on the tool create a strong grip. By turning the tool counter clockwise you can unscrew the sprocket.
How to use the tool:With Unior’s 1722/2BI you can firmly grab the complete sprocket from two sides, turn the spindle and fix firmly. The spindle and the side bushings on the tool create a strong grip. By turning the tool counter clockwise you can unscrew the sprocket.
Ulasan Produk
Tidak ada ulasan