UNIOR Tool Wrap Set
#Grup produk P106552821
Spesifikasi
Code Type | 628713 |
---|---|
Article Number | 1600ROLL |
Material | Coated PU |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Unior's Tool Wrap is a great solution for a cyclist who wants to be ready for everything or a modern bikepacker, it will come handy even to a more demanding users such as XC or CX mechanics. The bag is compact, light, and easy to store in your backpack or your car. In this version it comes with great selection of tools.
Tool Roll Set (15pcs) contain:
1. Crank cap tool 1609.1
2. Mini Chain Tool + 1647/5MINI
3. Wrench with TX profile 220/7TXN (TX 25mm)
4. Ball-end hex wrench, long type 220/3SL (1.5, 2, 2.5, 3, 4, 5, 6, 8mm)
5. Set of two tire levers, blue 1657BLUE
6. Crosstip (PH) electronic screwdriver 615E (PH 00x60mm)
7. Round spoke wrench 1631/2
8. Tool Roll 970ROLL (500x285mm)
Feature
Aluminum eyelets for setting the wrap on the car seat, with fixation under the head rest
Strong Velcro® straps for secure closing
Side pockets with full flaps closing for parts or additional tools
Additional elastic straps for even more tools
Made from coated PU material, waterproof and oil resistant
You can fit mini pump in there as well
Ulasan Produk
Tidak ada ulasan