Unior Bike Tools Tool Wrap
#Grup produk P106552803
Spesifikasi
Code Type | 628717 |
---|---|
Article Number | 970ROLL |
Dimensions (LxW) (mm) | 500x285 |
Material | Coated PU |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Unior's Tool roll is a great solution for a cyclist who wants to be ready for everything or a modern bikepacker, it will come handy even to a more demanding user such as XC or CX mechanics. The bag is compact, light, and easy to store in your backpack or your car
Feature
Aluminum eyelets for setting the wrap on the car seat, with fixation under the head restStrong Velcro® straps for secure closing
Side pockets with full flaps closing for parts or additional tools
Additional elastic straps for even more tools
Made from coated PU material, waterproof and oil resistant
You can fit mini pump in there as well
Tools are not included
Ulasan Produk
Tidak ada ulasan