UNIOR Tool Charging Station

Sebelum PPN:
Rp129.999.900
Spesifikasi
Code Type628543
Article Number991LMS.PS1
MaterialPremium Plus Sheet Metal
Length (L) (mm)770
Height (H) (mm)2052
Cable Length (m)5
Power (V/A)400/5x16
Width B (mm)430

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

The charging station has direct connection to the power grid. With four shelves, it allows you to charge battery tools or connect other electrical accessories, such as your phone, laptop, and other smart devices. It is an indispensable element of a modern workshop.
door locked with lock and folding key
plexiglass door for viewing the cabinet interior
the doors open 180°
unlocked doors are held by magnets
includes 4 shelves, the upper 2 are fixed, the lower two are adjustable
the upper two shelfs are designed for charging batteries and smart devices. Each include a bank of twelve main outlets.
the upper shelves are perforated for extracting hot air
the shelves are reinforced
the side parts of the cabinet in the upper part are perforated for an easier extraction of hot air. Perforation serves as a means to attach accessories
the cover contains a plate with the mains switch, protective switches for the splitters and a thermostat, which can be regulated between 0 and 60 °C
the cover also contains a ventilator allowing the air to flow at 160 m3/h, which is activated at the set temperature and removes hot air from the cabinet, it includes a protective mesh netting and filter at the front, and the cover above the ventilator contains perforation for removing air
main plugin cable, lenght of 5 m, 5x16 A 400 V
the cables are hidden in ducts
all electronics are marked with appropriate stickers
all cabinet parts are grounded
the cabinet bottom is made in such way that it allows the cabinet to be moved with standard transport equipment such as forklifts and hand pallet trucks
basic dimensions of cabinet L 770 x W 430 x H 2052mm
coated with eco colour of Qualicoat quality standard

Ulasan Produk

Tidak ada ulasan

Halaman Terkait