UNIOR Tire Setter

Sebelum PPN:
Rp1.299.900
Spesifikasi
Code Type617586
Article Number1601/2DP
MaterialPremium Plus Carbon Steel
Length (L) (mm)300
Height (H) (mm)61
Maximum Diameter (D) (mm)80
Width B (mm)64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
drop forged, entirely hardened and tempered
surface finish: chrome plated to standard ISO 1456:2009
double plastic dipped handles
The pliers are intended for fast straightforward tire removal - especially tires that have already bonded with the rim. Using the pliers, we compress the tire so that it detaches from the bead of the rim. A strong grip facilitates the removal of the tires. The well designed shape of the pliers enables the separation of the tire from the rim and ensures that the inner tube is not punctured when removing the tire. The pliers are chromed and laminated with plastic for a more comfortable grip.

Ulasan Produk

Tidak ada ulasan