UNIOR Tapered Crank Puller
#Grup produk P106552627
Spesifikasi
Code Type | 619707 |
---|---|
Article Number | 1662/4 |
Material | Premium Flex Plus Carbon Steel |
Thread (M1) (mm) | 12x1 |
Thread (M2) (mm) | 22x1 |
Wrench Size (S) (mm) | 19 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
This crank puller is used to remove cranks with damaged inner threads when the crank cannot be removed with a normal crank puller.
Ulasan Produk
Tidak ada ulasan