UNIOR Straight Pull Spoke Pliers
#Grup produk P106552502
Spesifikasi
Code Type | 628711 |
---|---|
Article Number | 1753/2B |
Diameter Minimum (mm) | 1.4 |
Diameter Maximum (mm) | 2.2 |
Length (L) (mm) | 180 |
Additional Length (C) (mm) | 35.5 |
Thickness (A) (mm) | 10 |
Width B (mm) | 59 |
Width B1 (mm) | 15 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Unior's straight pull spoke pliers is your ultimate solution for holding round straight pull spokes while building or truing wheels. Pliers feature ergonomic handles and smart spoke-locking mechanism, which enables firm grip during building or truing.
Ulasan Produk
Tidak ada ulasan