UNIOR Storage&Transport Metal Tray
#Grup produk P106552487
Spesifikasi
Code Type | 628544 |
---|---|
Article Number | 991LMS.S1 |
Material | Premium Plus Sheet Metal |
Length (L) (mm) | 565 |
Height (H) (mm) | 90 |
Width B (mm) | 367 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
A metal tray for a standard 3/3 insert allows storage and transfer of tools from the cabinet to the trolley or vice versa; exactly where you need it.
the sides hold back larger holes as handles with a plastic edge for an easier grip
metal tray compatible with Unior 3/3 tool trays
coated with eco colour of Qualicoat quality standard
Ulasan Produk
Tidak ada ulasan