UNIOR Shock Bushing Extractor Set
#Grup produk P106551840
Spesifikasi
Code Type | 623006 |
---|---|
Article Number | 1701/5 |
Dimensions (mm) | 12.0-12.7 |
Diameter (D1) (mm) | 11.8 |
Diameter (D2) (mm) | 13.9 |
Diameter (D3) (mm) | 12.5 |
Diameter (D4) (mm) | 14.9 |
Diameter (D5) (mm) | 22 |
Length (L) (mm) | 76 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Tool is used for removing old bushings from the rear shock.
With use of this tool and a vice, removal of the bushing is incredibly easy.
Tool supports bushings removal with diameter 12 mm and diameter 12,7 mm.
Ulasan Produk
Tidak ada ulasan