Unior Bike Tools Set Of Two Metal Tire Levers

Sebelum PPN:
Rp449.900
Spesifikasi
Code Type623387
Article Number1657/2A
MaterialPremium Sheet Metal
Surface FinishChrome Plated
Length (L) (mm)148
Number of Pieces in Set2
Thickness (A) (mm)1.4
Width B (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
surface finish: chrome plated according to ISO 1456:2009
Metal tire levers are used on wheels where mounting and dismounting the tires with plastic tire levers is difficult or impossible.
Unior's 1657/2A tire levers can be stuck behind the spoke, with help of the hook on the end of the lever.

Ulasan Produk

Tidak ada ulasan