UNIOR Set Of Tools In Tray 2 For 2600C
#Grup produk P106551646
Spesifikasi
Code Type | 628648 |
---|---|
Article Number | SET2-2600C |
Product Dimensions (mm) | 562x570x30 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Set of tools in tray 2 for 2600C - Frame and fork tools (15pcs):
1. Steerer tube cutting guide (1x1.1/8x1.1/4x1.1/2inch)
2. Headset press (1x1.1/8x1.1/4x1.1/2inch)
3. Head set cup remover (1.1/4x1.1/2inch)
4. Head set cup remover (1.1/4x1.1/8x1.1/4inch)
5. Star nut guide
6. Star nut setter
7. Crown race setter (1x1.1/8x1.1/4x1.1/2inch)
8. Dropout alignment gauges
9. Frame taps (3, 5, 10 x 1mm)
10. Pedal taps (9/16 x 20 TPI (mm))
11. Carbon saw blade for 750B, 2 pcs set
12. Hacksaw (400m)
13. Locksmiths` hammer (500mm)
14. Empty tray for SET2-2600C (560x570x40mm)
1. Steerer tube cutting guide (1x1.1/8x1.1/4x1.1/2inch)
2. Headset press (1x1.1/8x1.1/4x1.1/2inch)
3. Head set cup remover (1.1/4x1.1/2inch)
4. Head set cup remover (1.1/4x1.1/8x1.1/4inch)
5. Star nut guide
6. Star nut setter
7. Crown race setter (1x1.1/8x1.1/4x1.1/2inch)
8. Dropout alignment gauges
9. Frame taps (3, 5, 10 x 1mm)
10. Pedal taps (9/16 x 20 TPI (mm))
11. Carbon saw blade for 750B, 2 pcs set
12. Hacksaw (400m)
13. Locksmiths` hammer (500mm)
14. Empty tray for SET2-2600C (560x570x40mm)
Ulasan Produk
Tidak ada ulasan