UNIOR Set Of Tools In Tray 2 For 2600B
#Grup produk P106551628
Spesifikasi
Code Type | 625484 |
---|---|
Article Number | SET2-2600B |
Product Dimensions (mm) | 562x570x30 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Set contains cone and smaller open wrenches, pliers and tire levers.
Set of tools in tray 2 for 2600B (17pcs):
1. Combination pliers (160mm)
2. Diagonal cutting nippers (140mm)
3. Waterpump box joint pliers (240mm)
4. Cable housing cutters (180mm)
5. Cone wrench, single sided (13 (2x), 14 (2x), 15 (2x), 16mm (2x))
6. Open end wrench (8 x 9, 10 x 11, 12 x 13, 14 x 15mm0
7. Set of two tire levers, blue
Set of tools in tray 2 for 2600B (17pcs):
1. Combination pliers (160mm)
2. Diagonal cutting nippers (140mm)
3. Waterpump box joint pliers (240mm)
4. Cable housing cutters (180mm)
5. Cone wrench, single sided (13 (2x), 14 (2x), 15 (2x), 16mm (2x))
6. Open end wrench (8 x 9, 10 x 11, 12 x 13, 14 x 15mm0
7. Set of two tire levers, blue
Ulasan Produk
Tidak ada ulasan