UNIOR Set Of Tools In Tray 1 For 2600D
#Grup produk P106551585
Spesifikasi
Code Type | 625490 |
---|---|
Article Number | SET1-2600D |
Product Dimensions (mm) | 562x570x30 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Set contains general tools like T-Handle hex wrenches, selection of screwdrivers, hammers and other small specific tools.
Set of tools in tray 1 for 2600D (22pcs):
1. Hex wrench (3/64, 1/16inch, 1.5mm)
2. T-handle hex wrench (2, 2.5, 3, 4, 4.5, 5, 6, 8mm)
3. TX profile screwdriver with T-handle (TX 25, TX 10)
4. Adjustable spanner wrench (2.3x2.8mm)
5. Flat tweezers (140mm)
6. Awl with round, double bent blade (165mm)
7. Bumping hammer (27mm)
8. Locksmiths` hammer (150mm)
9. Flat screwdriver TBI (0.8 x 4.0x125, 1.0 x 5.5x125mm)
10. Crosstip (PH) screwdriver TBI (PH 1x80, PH 2x100mm)
Set of tools in tray 1 for 2600D (22pcs):
1. Hex wrench (3/64, 1/16inch, 1.5mm)
2. T-handle hex wrench (2, 2.5, 3, 4, 4.5, 5, 6, 8mm)
3. TX profile screwdriver with T-handle (TX 25, TX 10)
4. Adjustable spanner wrench (2.3x2.8mm)
5. Flat tweezers (140mm)
6. Awl with round, double bent blade (165mm)
7. Bumping hammer (27mm)
8. Locksmiths` hammer (150mm)
9. Flat screwdriver TBI (0.8 x 4.0x125, 1.0 x 5.5x125mm)
10. Crosstip (PH) screwdriver TBI (PH 1x80, PH 2x100mm)
Ulasan Produk
Tidak ada ulasan