Unior Bike Tools Round Spoke Wrench

Sebelum PPN:
Rp319.900
Spesifikasi
Code Type616289
Article Number1631/2
MaterialPremium Plus Carbon Steel
Length (L) (mm)39.9
Thickness (A) (mm)10
Wrench Size (S1) (mm)3.3
Wrench Size (S2) (mm)3.45
Wrench Size (S3) (mm)3.7
Wrench Size (S4) (mm)4
Wrench Size (S5) (mm)4.4
Wrench Size (S6) (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
material: premium plus carbon steel
drop forged, entirely hardened and tempered
This wrench fits the popular spoke nipple flat sizes: 3.3 mm, 3.45 mm, 3.7 mm, 3.96 mm, 4.4 mm and 5mm. The shape adjusts perfectly to the hand and allows a comfortable work and easy grip.

Ulasan Produk

Tidak ada ulasan