Unior Bike Tools Pro Tool Wrap Set

Sebelum PPN:
Rp4.399.900
Spesifikasi
Code Type628715
Article Number1600ROLL-P
MaterialCoated PU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unior's Professional Tool Wrap is big enough to fit all of the tools and bits that a more mechanically skillful cyclist will want to have at hand. Professional mechanics will love the size and organization of it, so don’t be surprised when you see these in the team cars on the next Grand Tour or in the feed zone of the mountain bike or CX world cups.
Pro Tool Roll Set (20pcs) contain:
1. Pro Socket Handle 190.8/1BI (1/2inch)
2. Crank cap tool 1609.1
3. Chain tool 1647H0BBY/4P
4. Chain wear indicator 1644/4
5. Cassette wrench 1670/2BI (11/12mm)
6. Wrench with TX profile 220/7TXN (TX 25mm)
7. Cassette lockring tool 1670.5/4
8. Round spoke wrench 1631/2
9. Set of two tire levers, blue 1657BLUE
10. Crosstip (PH) electronic screwdriver 615E (PH 00x60mm)
11. 2-for-1 Disc Brake Tool 1757/2DP
12. Ball-end hex wrench, long type 220/3SL (1.5, 2, 2.5, 3, 4, 5, 6, 8mm)
13. Pro Tool Roll 970ROLL-P (650x380mm)
Feature
Aluminum eyelets for setting the wrap on the car seat, with fixation under the head rest
Strong Velcro® straps for secure closing
Side pockets with full flaps closing for parts or additional tools
Additional elastic straps for even more tools
Made from coated PU material, waterproof and oil resistant
You can fit mini pump in there as well

Ulasan Produk

Tidak ada ulasan