Unior Bike Tools Pro Tool Wrap
#Grup produk P106550948
Spesifikasi
Code Type | 628718 |
---|---|
Article Number | 970ROLL-P |
Dimensions (LxW) (mm) | 650x380 |
Material | Coated PU |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Unior's Professional Tool roll is big enough to fit all of the tools and bits that a more mechanically skillful cyclist will want to have at hand. Professional mechanics will love the size and organization of it, so don’t be surprised when you see these in the team cars on the next Grand Tour or in the feed zone of the mountain bike or CX world cups.
Feature
Aluminum eyelets for setting the wrap on the car seat, with fixation under the head restStrong Velcro® straps for secure closing
Side pockets with full flaps closing for parts or additional tools
Additional elastic straps for even more tools
Made from coated PU material, waterproof and oil resistant
You can fit mini pump in there as well
Tools are not included
Ulasan Produk
Tidak ada ulasan