Unior Bike Tools Pro Spoke Wrench
#Grup produk P106550920
Spesifikasi
Article Number | 1630/2P |
---|---|
Material | Premium Flex Plus Carbon Steel |
Handle Material | Plastic |
Length (L) (mm) | 45 |
Additional Length (C) (mm) | 2.2 |
Width B (mm) | 42 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the model number Information"
Feature
material: premium flex plus carbon steelhandle plastic dipped
The spoke wrench is designed to tighten nipples with flat diameters of 3.3 and 3.45 mm.
The ergonomic design makes work easy and efficient. The 3.3 mm wrench has blue plastic coating while the 3.45 mm wrench has grey plastic coating.
Ulasan Produk
Tidak ada ulasan