UNIOR Pro Socket Handle
#Grup produk P106550902
Spesifikasi
Code Type | 627084 |
---|---|
Article Number | 190.8/2BI |
Material | Premium Flex Chrome Vanadium Steel |
Surface Finish | Chrome Plated |
Length (L) (mm) | 250 |
Sign SQ4 - Point Profile (inch) | 1/2 |
Thickness (A) (mm) | 23.5 |
Width B (mm) | 36 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
material: premium flex chrome vanadium steel
body drop forged
entirely hardened and tempered
surface finish: chrome plated to standard ISO 1456:2009
ergonomic heavy duty double component handle
Pro Socket Handle is not just another tool from our general tool program. It has been developed purposefully for our bike program. It is light, compact, extremely durable and features double component ergonomic handle. Designed to work with our cassette lock ring tools, flat sockets for suspension service and many more.
Ulasan Produk
Tidak ada ulasan