Unior Bike Tools Pro Shop Clamp
#Grup produk P106550887
Spesifikasi
Code Type | 627095 |
---|---|
Article Number | 1693.1Q |
Minimum Diameter (D) (mm) | 22 |
Maximum Diameter (D) (mm) | 60 |
Height (H) (mm) | 185 |
Diameter (D1) (mm) | 45 |
Length (L) (mm) | 300 |
Width B (mm) | 70 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Pro Shop Clamp is Unior’s high-end offer for bike shops. It features advanced quick release system that enable quick and efficient work on any bicycle.
Quick release system enables the mechanic to press the jaws by hand, at which point clamp already grips the seat post of a frame with sufficient force to hold the bicycle in place. Rotate the handle and additional tension is applied to the jaws to ensure firm grip.
Clamp can grip tubes of any shape, with diameter of minimum Ø22mm to maximum Ø60mm.
Pro Shop Clamp has a quick release button, which is used to release the jaws after initial tension release with the rotating handle.
Height of the jaws is 70mm, so it works with smaller sizes of seat posts as well as with dropper posts.
The clamp is compatible with all of Unior’s repair stands.
Quick release system enables the mechanic to press the jaws by hand, at which point clamp already grips the seat post of a frame with sufficient force to hold the bicycle in place. Rotate the handle and additional tension is applied to the jaws to ensure firm grip.
Clamp can grip tubes of any shape, with diameter of minimum Ø22mm to maximum Ø60mm.
Pro Shop Clamp has a quick release button, which is used to release the jaws after initial tension release with the rotating handle.
Height of the jaws is 70mm, so it works with smaller sizes of seat posts as well as with dropper posts.
The clamp is compatible with all of Unior’s repair stands.
Ulasan Produk
Tidak ada ulasan