UNIOR Pro Road Repair Stand

Sebelum PPN:
Rp9.999.900
Spesifikasi
Code Type627529
Article Number1693R
Stand MaterialAluminium ans Steel Parts
Thickness (A) (mm)684
Maximum Height (H) (mm)850
Minimum Height (H) (mm)710
Width B (mm)1021
Width B1 (mm)770

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Pro Road Repair Stand is a sophisticated product, developed in cooperation with some of the best World Tour mechanics.
Stand is built from strong aluminum and steel parts and only weights 5,1 kg.
In comparison to traditional three-leg fork mount stands, Unior's double-leg design takes up less space once unfolded and offers mechanic more working space. Stability of the stand is equal as with three-leg designs.
The upper assembly is angle adjustable, while the complete stand is adjustable by height.
The stand is suitable for work on lighter mountain bikes as well.
The upper assembly is also compatible with Unior's Pro Workshop stands with plate.
The stand can be also upgraded to support bicycles with through axles, with additional through axle adaptor – article number 1693R.2.

Ulasan Produk

Tidak ada ulasan