UNIOR Pro Repair Stand With Single Clamp Quick Release Without Plate

Sebelum PPN:
Rp9.899.900
Spesifikasi
Code Type627770
Article Number1693BQ1
Stand Height (H) (mm)947-1570 (adjustable)
Minimum Height (H1) (mm)985
Maximum Height (H1) (mm)1570

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Repair bike stand is designed for service workshops and every day use.
Clamp can grip tubes of any shape, with diameter of minimum Ø22mm to maximum Ø60mm.
Stand is adjustable by height between 947 and 1570 mm.
Replaceable rubber jaw covers, item 1693.11
Repair bike stand 1693B1 and 1693BS1 is designed for floor or ceiling mount.

Ulasan Produk

Tidak ada ulasan