UNIOR Pro Repair Stand With Single Clamp Manually Adjustable Without Plate

Sebelum PPN:
Rp8.399.900
Spesifikasi
Code Type623227
Article Number1693BS1
Stand Height (H) (mm)947-1570 (Adjustable)
Minimum Additional Length (C) (mm)985
Maximum Additional Length (C) (mm)1570
Maximum Height (H) (mm)1700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Repair bike stand is designed for service workshops and every day use.
Suitable for tubes with diameter of min. Ø24 mm and max. Ø40 mm.
Stand is adjustable by height between 947 and 1570 mm.
Replaceable rubber jaw covers, item 1693.11
Repair bike stand 1693B1 and 1693BS1 is designed for floor or ceiling mount.

Ulasan Produk

Tidak ada ulasan