Unior Bike Tools Pro Repair Stand With Single Clamp Manually Adjustable
#Grup produk P106550744
Spesifikasi
Code Type | 623223 |
---|---|
Article Number | 1693BS |
Minimum Additional Length (C) (mm) | 985 |
Maximum Additional Length (C) (mm) | 1570 |
Stand Height (H) (mm) | 947-1570 (Adjustable) |
Thickness (A) (mm) | 572 |
Maximum Load Capacity (kg) | 30 |
Weight of Stand (kg) | 36 |
Width B (mm) | 726 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Repair bike stand with fixed plate is designed for service workshops and every day use.
Fixed plate is ergonomically designed. Maximum load capacity is 30kg, which enables the servicing of heavier bikes.
Suitable for tubes with diameter of min. Ø24 mm and max. Ø40 mm.
Replaceable rubber jaw covers, item 1693.11
Fixed plate is ergonomically designed. Maximum load capacity is 30kg, which enables the servicing of heavier bikes.
Suitable for tubes with diameter of min. Ø24 mm and max. Ø40 mm.
Replaceable rubber jaw covers, item 1693.11
Ulasan Produk
Tidak ada ulasan