UNIOR Pro Repair Stand With Single Clamp Auto Adjustable Without Plate
#Grup produk P106550726
Spesifikasi
Code Type | 623226 |
---|---|
Article Number | 1693B1 |
Stand Height (H) (mm) | 947-1570 (adjustable) |
Minimum Additional Length (C) (mm) | 985 |
Maximum Additional Length (C) (mm) | 1570 |
Maximum Height (H) (mm) | 1570 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Repair bike stand is designed for service workshops and every day use.
Suitable for tubes with diameter of min. Ø24 mm and max. Ø32 mm.
Replaceable rubber jaw covers, item 1693.11
Repair bike stand 1693B1 and 1693BS1 is designed for floor or ceiling mount.
Stand is adjustable by height between 947 and 1570 mm.
Ulasan Produk
Tidak ada ulasan