UNIOR Pro Repair Stand With Single Clamp Auto Adjustable

Sebelum PPN:
Rp15.999.900
Spesifikasi
Code Type621471
Article Number1693B
Stand Height (H) (mm)947-1570 (adjustable)
Minimum Additional Length (C) (mm)985
Maximum Additional Length (C) (mm)1570
Weight of Stand (kg)36
Maximum Height (H) (mm)1700
Maximum Load Capacity (kg)30
Thickness (A) (mm)572
Width B (mm)726

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Repair bike stand with fixed plate is designed for service workshops and every day use.
Fixed plate is ergonomically designed. Maximum load capacity is 30kg, which enables the servicing of heavier bikes.
Suitable for tubes with diameter of min. Ø24 mm and max. Ø32 mm.
Replaceable rubber jaw covers, item 1693.11
Code 623226 article 1693B1 is stand with jaw with spring and without fixed plate
Code 623223 article 1693BS is stand with fixed plate and jaw with adjustable nut
Code 623227 article 1693BS1 is stand with jaw with adjustable nut and without fixed plate
Repair bike stand 1693B1 and 1693BS1 is designed for floor or ceiling mount.

Ulasan Produk

Tidak ada ulasan