UNIOR Pro Repair Stand With Double Clamp Without Plate

Sebelum PPN:
Rp12.999.900
Spesifikasi
Code Type623230
Article Number1693CS2
Height (H) (mm)1680
Minimum Additional Length (C) (mm)985
Maximum Additional Length (C) (mm)1570
Diameter (D) (mm)704

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Repair bike stand with two clamps is designed for service workshops and more demanding users.
Stand enables work for two mechanics at the same time on two bikes.
The new plastic cup enables storage of tools and spare parts.
Additional accesories - paper roll holder.
Suitable for tubes with diameter of min. Ø24 mm and max. Ø40 mm.
Stand is adjustable by height between 947 and 1570 mm.
Replaceable rubber jaw covers, item 1693.11
Repair bike stand 1693C1,1693CS1 in 1693CS2 is designed for floor or ceiling mount.

Ulasan Produk

Tidak ada ulasan