UNIOR Pro Repair Stand With Double Clamp Quick Release Without Plate

Sebelum PPN:
Rp15.999.900
Spesifikasi
Code Type627772
Article Number1693CQ1
Minimum Height (H1) (mm)985
Maximum Height (H1) (mm)1570
Length (L) (mm)704
Maximum Height (H) (mm)1680

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Repair bike stand with two clamps is designed for service workshops and more demanding users.
Stand enables work for two mechanics at the same time on two bikes.
Clamp can grip tubes of any shape, with diameter of minimum Ø22mm to maximum Ø60mm.
The new plastic cup enables storage of tools and spare parts.
Additional accesories - paper roll holder.
Stand is adjustable by height between 947 and 1570 mm.
Replaceable rubber jaw covers, item 1693.11
Repair bike stand 1693C1,1693CS1 in 1693CS2 is designed for floor or ceiling mount.

Ulasan Produk

Tidak ada ulasan