UNIOR Pro Repair Stand With Double Clamp Manually Adjustable
#Grup produk P106550601
Spesifikasi
Code Type | 623224 |
---|---|
Article Number | 1693CS |
Stand Height (H) (mm) | 947-1570 (Adjustable) |
Weight of Stand (kg) | 56.5 |
Height (H) (mm) | 168- |
Diameter (D) (mm) | 704 |
Maximum Additional Length (C) (mm) | 1570 |
Minimum Additional Length (C) (mm) | 985 |
Thickness (A) (mm) | 700 |
Width B (mm) | 905 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Repair bike stand with fixed plate and two clamps is designed for service workshops and more demanding users.
Stand enables work for two mechanics at the same time on two bikes.
The new plastic cup enables storage of tools and spare parts.
Fixed plate is ergonomically designed. Maximum load capacity is 45kg, which enables to service heavier bikes.
Stand is adjustable by height between 947 and 1570 mm.
Weight of the stand is 56,5kg.
Additional accesories - paper roll holder.
Suitable for tubes with diameter of min. Ø24 mm and max. Ø40 mm.
Replaceable rubber jaw covers, item 1693.11
Ulasan Produk
Tidak ada ulasan