UNIOR Pro Repair Stand With Double Clamp Auto Adjustable Without Plate
#Grup produk P106550586
Spesifikasi
Code Type | 623228 |
---|---|
Article Number | 1693C1 |
Height (H) (mm) | 1680 |
Minimum Additional Length (C) (mm) | 985 |
Maximum Additional Length (C) (mm) | 1570 |
Diameter (D) (mm) | 704 |
Stand Height (H) (mm) | 947-1570 (Adjustable) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Repair bike stand with two clamps is designed for service workshops and more demanding users.
Stand enables work for two mechanics at the same time on two bikes.
The new plastic cup enables storage of tools and spare parts.
Additional accesories - paper roll holder.
Suitable for tubes with diameter of min. Ø24 mm and max. Ø32 mm.
Stand is adjustable by height between 947 and 1570 mm.
Replaceable rubber jaw covers, item 1693.11
Repair bike stand 1693C1,1693CS1 in 1693CS2 is designed for floor or ceiling mount.
Ulasan Produk
Tidak ada ulasan