UNIOR Pro Repair Stand With Double Clamp Auto Adjustable

Sebelum PPN:
Rp20.999.900
Spesifikasi
Code Type622581
Article Number1693C
Height (H) (mm)1680
Minimum Additional Length (C) (mm)985
Maximum Additional Length (C) (mm)1570
Diameter (D) (mm)704
Maximum Load Capacity (kg)45
Stand Height (H) (mm)947-1570 (Adjustable)
Thickness (A) (mm)700
Weight of Stand (kg)56.5
Width B (mm)905

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Repair bike stand with fixed plate and two clamps is designed for service workshops and more demanding users.
Stand enables work for two mechanics at the same time on two bikes.
The new plastic cup enables storage of tools and spare parts.
Fixed plate is ergonomically designed. Maximum load capacity is 45kg, which enables to service heavier bikes.
Stand is adjustable by height between 947 and 1570 mm.
Weight of the stand is 56,5kg.
Additional accesories - paper roll holder.
Suitable for tubes with diameter of min. Ø24 mm and max. Ø32 mm.
Replaceable rubber jaw covers, item 1693.11
Code 623228 article 1693C1 is stand with two jaws with spring and without fixed plate
Code 623224 article 1693CS is stand with fixed plate and two jaws with adjustable nut
Code 623229 article 1693CS1 is stand with two jaws with adjustable nut and without fixed plate
Code 623230 article 1693CS2 is stand with two jaws(with spring and adjustable nut) and without fixed plate
Repair bike stand 1693C1,1693CS1 in 1693CS2 is designed for floor or ceiling mount.

Ulasan Produk

Tidak ada ulasan