UNIOR Pro Kit Tool Case
#Grup produk P106550489
Spesifikasi
Code Type | 627041 |
---|---|
Article Number | 970PROKIT |
Material | Plastic |
Length (L) (mm) | 464 |
Height (H) (mm) | 176 |
Certificate | IP67 |
Length (mm) | 18.27 |
Width B (mm) | 14.41 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The toolbox is designed especially for bike tools; it’s made of heavy duty plastic and is waterproof and dustproof.
It features a hangout pallet that hooks to the holes on the front side of the case, allowing you to have all your tools at hand. The pallet has 9 pockets that are designed to carry everything from pliers to open end wrenches.
Flaps in the lid can be closed tightly with the Velcro straps; when closed, they also secure the tools in place. Open flaps and inner part of the lid give you 35 individual pockets to carry your tools. The biggest pockets can take our T handle hexes up to size 10 and a special small pockets can securely hold L shaped hex down to size 1.5 or similar small tools, so nothing ever gets lost.
Feature
The pockets are sewed together with durable nylon thread
Waterproof and dustproof in accordance with IP67 certificate
Watertight seal around lid
Automatic pressure release valve
Easy to open double throw latches
Load tested soft grip handle
Holes for shoulder strap (strap not included in the kit)
Robust case from heavy-duty composite
Corrosion free nylon pins
Hang out pallet with 9 pockets, designed to carry everything from pliers to open end wrenches
Aluminum divider at the bottom of the tool case to keep your tools organized
Flaps neatly close into the lid of the tool case
The lid can carry T handle hexes up to size 10
Special safety tight pockets to hold small tools
44 pockets all together + storage under the pallet
Ulasan Produk
Tidak ada ulasan