UNIOR Pro Chain Wear Indicator
#Grup produk P106550443
Spesifikasi
Code Type | 617170 |
---|---|
Article Number | 1643/4 |
Dimensions (mm) | 0-1.2 |
Length (L) (mm) | 137 |
Thickness (A) (mm) | 20 |
Maximum Additional Length (C) (mm) | 119.4 |
Minimum Additional Length (C) (mm) | 120.6 |
Width B (mm) | 25.5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
How to use the tool:To alleviate poor shifting and uneven drive train wear, most manufacturers recommend chain replacement at or before 0,6% stretch. Now you can quickly and accurately determine the wear and stretch of any chain. Simply insert the chain checker`s pins into two links, press the swing arm gauge tight, and then check the gauge window for an accurate reading.
Ulasan Produk
Tidak ada ulasan