Unior Bike Tools Pro Chain Tool
#Grup produk P106550425
Spesifikasi
Code Type | 621662 |
---|---|
Article Number | 1647/2ABI |
Diameter (D) (mm) | 3.4 |
Length (L) (mm) | 150 |
Height (H) (mm) | 72 |
Width B (mm) | 22 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
ergonomic heavy duty double component handle
also supports Campagnolo 11 speed chain
How to use the tool:The Screw type chain tool is intended for both professionals and enthusiast users. The simple tightening of the spindle fits the chain pin with perfect precision and with its ergonomic design it is easy to use.
also supports Campagnolo 11 speed chain
How to use the tool:The Screw type chain tool is intended for both professionals and enthusiast users. The simple tightening of the spindle fits the chain pin with perfect precision and with its ergonomic design it is easy to use.
Ulasan Produk
Tidak ada ulasan