Unior Bike Tools Portable Truing Stand
#Grup produk P106550407
Spesifikasi
Code Type | 623060 |
---|---|
Article Number | 1688 |
Material | Premium Flex Plus Carbon Steel |
Maximum Diameter (D) (mm) | 760 |
Minimum Additional Length (C) (mm) | 90 |
Maximum Additional Length (C) (mm) | 172 |
Height (H) (mm) | 463 |
Supports Hubs Width (B) (mm) | 157 |
Thickness (A) (mm) | 218 |
Width B (mm) | 217 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
material: premium flex plus carbon steel
It is possible to center wheels with dimension from 16 to 29 inch, with or without tire.
Supports hubs up to 157 mm width.
This stand is intended especially for the enthusiast. It is very easy to use, light (2.3 kg) and does not take up much space. The left bracket is fixed and welded to the lower profile, while the right bracket is flexible to different all axle widths.
How to use the tool:The stand can be folded by folding the leg to the lower profile.
The stand can also be mounted on the work bench with screws to increases stability.
The control sensor is single sided so first the wheel shall be centered on one side, then turned around and centered on the other side.
The additional function enables true checking of wheel discs.
It is possible to center wheels with dimension from 16 to 29 inch, with or without tire.
Supports hubs up to 157 mm width.
This stand is intended especially for the enthusiast. It is very easy to use, light (2.3 kg) and does not take up much space. The left bracket is fixed and welded to the lower profile, while the right bracket is flexible to different all axle widths.
How to use the tool:The stand can be folded by folding the leg to the lower profile.
The stand can also be mounted on the work bench with screws to increases stability.
The control sensor is single sided so first the wheel shall be centered on one side, then turned around and centered on the other side.
The additional function enables true checking of wheel discs.
Ulasan Produk
Tidak ada ulasan